Magnetic Stir Bar 2x3 8

Magnetic Stir Bar 2x3 8

Order Code: ZT1248534S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

Corning Magnetic Stir Bar 2x3 8
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for Magnetic Stir Bar 2x3 8
  • Material
    PTFE
  • Pack Size
    Each
  • Product Code
    400430
  • Colour
    White
  • Pack Quantity
    1
  • Product Type
    Magnetic Stirrer Bars
  • Type
    Stirrer bars
  • Size
    Each
  • Shape
    Octrahedal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome