Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Porcelain Mortar & Pestle 100mm EACH
By Simax
Order Code:
ZT1255698S
£42.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£42.99
0%
5 - 9
£41.27
4%
10 +
£39.55
8%
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
42.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/porcelain-mortar-and-pestle-100mm-each/p/ZT1255698S
Add to quotation
View all Bottles
Description
Porcelain Mortar & Pestle 100mm
Tags:
#BulkDiscount
Specifications
Specifications for Porcelain Mortar & Pestle 100mm EACH
Material
Porcelain
Product Code
CR211A21132
Pack Size
Each
Capacity
110ml
Pack Quantity
1
Product Type
Mortars and Pestles
Mortar Diameter
83mm
Height
50mm
Size
Each
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome