Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Pyrex Glass Burette with Graduations Class B 25 x 0.1ml EACH
By Pyrex
Order Code:
ZT1253191S
£54.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£54.99
0%
5 +
£52.79
4%
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
54.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/pyrex-glass-burette-with-graduations-class-b-25-x-0-1ml-each/p/ZT1253191S
Add to quotation
View all Bottles
Description
Pyrex Burette with Graduations Class B 25 x 0.1ml
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Pyrex Glass Burette with Graduations Class B 25 x 0.1ml EACH
Material
Borosilicate glass
Pack Size
Each
Product Code
BUR1012
Capacity
25ml
Graduations
0.1ml
Pack Quantity
1
Product Type
Burettes
Length
620mm
Class
B
Size
Each
Tolerance
0.1± ml
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome