Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Buckets
Bucket Specimen 10L Pp+ Lid White
Order Code:
ZT2904743S
£13.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.99
0%
5 - 9
£13.29
5%
10 - 19
£12.59
10%
20 +
£11.89
15%
1
Add to basket
Get it in
11-15
working days
Available
GBP
13.99
https://www.zoro.co.uk/shop/laboratory-equipment/buckets/bucket-specimen-10l-pp%2B-lid-white/p/ZT2904743S
Add to quotation
View all Buckets
Description
Bucket Specimen 10L PP+ Lid White BUC2016
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Bucket Specimen 10L Pp+ Lid White
Pack Size
Each
Product Code
BUC2016
Product Type
Buckets & Tanks
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome