Gold Ice Bucket 1L

Gold Ice Bucket 1L

Order Code: ZT4950621SCopy

£9.99 Inc VAT (20%)


Description

Viners Gold Ice Bucket 1L This small ice bucket is an indispensable barware tool for any entertainer or home. Keep your ice cold and contained in this stylish ice container, ready to serve drinks on any occasion. This Viners Ice Bucket has a 1 litre capacity and is suitable for small bottles, moving easily to your table to refresh drinks, or storing fresh-cut fruit. The single wall bucket comes with 2 carry handles. Made from fine quality stainless steel, our ice bucket is strong with a brushed gold finish that won't scuff easily or tarnish. Hand wash only without using abrasive sponges. Entertain, create and serve with flair and quality thanks to the Viners Barware Collection. Our range has all the tools to professionally entertain guests at home. Viners has existed for over 110 years and has become a much-loved British brand and household name, steeped in heritage.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Gold Ice Bucket 1L
  • Product Type
    Ice Bucket
  • Colour
    Gold
  • Capacity
    1L
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome