Bottle 30ml Natural Screw Cap - Pack of 120

Bottle 30ml Natural Screw Cap - Pack of 120

Order Code: ZT1251728S

£399.99 Inc VAT (20%)


Description

Bottle 30ml Natura Screw Cap
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for Bottle 30ml Natural Screw Cap - Pack of 120
  • Material
    PET
  • Pack Size
    120
  • Product Code
    431729
  • Colour
    Transparent
  • Product Type
    Plastic Bottles
  • Capacity
    30ml
  • Cap Colour
    White
  • Closure Size
    32mm
  • Size
    120
  • Dimensions (Diameter x H)
    38 x 61mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome