Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Lab Tubes
Centrifuge Tubes
Simport Capinsert 5.3mm - Red PK500
By Simport
Order Code:
ZT1258236S
£73.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£73.99
0%
5 +
£70.29
5%
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
73.99
https://www.zoro.co.uk/shop/laboratory-equipment/centrifuge-tubes/simport-capinsert-5-3mm-red-pk500/p/ZT1258236S
Add to quotation
View all Centrifuge Tubes
Description
Capinsert 5.3mm Red
Tags:
#BulkDiscount
Specifications
Specifications for Simport Capinsert 5.3mm - Red PK500
Product Code
CRY2062
Pack Size
500
Product Type
Micro Centrifuge Tubes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome