1mL Shell Vial 40x8.2 ClearGlass

1mL Shell Vial 40x8.2 ClearGlass

Order Code: ZT1254675S

£339.99 Inc VAT (20%)


Description

Kinesis 1mL Shell Vial 40 x 8.2mm Clear Glass 8mm PE Plug Transparent (with insertion barrier) PK1000

Specifications for 1mL Shell Vial 40x8.2 ClearGlass
  • Pack Size
    1000
  • Product Code
    CHR2228
  • Colour
    Transparent
  • Capacity
    1ml
  • Pack Quantity
    1000
  • Product Type
    Chromatography Vials
  • Size
    1000
  • Neck Style
    Plug
  • Neck Diameter
    8mm
  • Dimensions (Diameter x H)
    8 x 40mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome