Kinesis 2mL PP Short Thread Vial 32 x 11.6mm Transparent with Filling Lines PK1000

Kinesis 2mL PP Short Thread Vial 32 x 11.6mm Transparent with Filling Lines PK1000

Order Code: ZT1257279S

£469.99 Inc VAT (20%)


Description

2mL PP ScrewVial Transparent

Specifications for Kinesis 2mL PP Short Thread Vial 32 x 11.6mm Transparent with Filling Lines PK1000
  • Product Code
    CHR2754
  • Pack Size
    1000
  • Colour
    Transparent
  • Capacity
    2ml
  • Pack Quantity
    1000
  • Product Type
    Chromatography Vials
  • Neck Diameter
    9mm
  • Dimensions (Diameter x H)
    12 x 32mm
  • Size
    1000
  • Neck Style
    Screw

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome