Kinesis Crimp Vial 11mm 2mL (12 x 32mm) Standard Opening PK100

Kinesis Crimp Vial 11mm 2mL (12 x 32mm) Standard Opening PK100

Order Code: ZT1256146S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

CrimpVial 11mm 2mL 12 x 32mm SO

Specifications for Kinesis Crimp Vial 11mm 2mL (12 x 32mm) Standard Opening PK100
  • Pack Size
    100
  • Product Code
    CHR2544
  • Colour
    Transparent
  • Capacity
    2ml
  • Pack Quantity
    100
  • Product Type
    Chromatography Vials
  • Neck Diameter
    11mm
  • Dimensions (Diameter x H)
    12 x 32mm
  • Neck Style
    Crimp
  • Size
    100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome