Kinesis Snap Top Vial 11mm 2mL (12x32mm) Clear PK1000

Kinesis Snap Top Vial 11mm 2mL (12x32mm) Clear PK1000

Order Code: ZT1257551S

£279.99 Inc VAT (20%)
£289.993% off


Description

Snap Top Vial 11mm 2mL Clear

Specifications for Kinesis Snap Top Vial 11mm 2mL (12x32mm) Clear PK1000
  • Product Code
    CHR2830
  • Pack Size
    1000
  • Colour
    Transparent
  • Capacity
    2ml
  • Pack Quantity
    1000
  • Product Type
    Chromatography Vials
  • Neck Style
    Screw
  • Neck Diameter
    11mm
  • Dimensions (Diameter x H)
    12 x 32mm
  • Size
    1000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome