Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Chromatography
Chromatology Resins
Benzamidine Sepharose 4 Fast Flow High SUB 25mL
By CYTIVA
Order Code:
ZT2834169S
£749.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
749.99
https://www.zoro.co.uk/shop/laboratory-equipment/chromatology-resins/benzamidine-sepharose-4-fast-flow-high-sub-25ml/p/ZT2834169S
Add to quotation
View all Chromatology Resins
Description
CYTIVA Benzamidine Sepharose 4 Fast Flow high sub 25mL 17512310
Specifications
Technical Information
Specifications for Benzamidine Sepharose 4 Fast Flow High SUB 25mL
Product Code
17512310
Pack Size
Each
Product Type
Affinity Resins
Ligand
P-Aminobenzamidine [pABA]
Matrix
Highly Cross-Linked 4% Agarose
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome