Infrared & Probe Thermometer
0
1
2
3

Infrared & Probe Thermometer

Order Code: ZT1017837X

£39.99each Inc VAT (20%)
£7,998.00 minimum order value

Minimum order quantity: 200.
Currently unavailable

Description

Features two measurement modes - probe for internal temperature and infrared single dot laser for surface temperature. °C/°F selectable, it has a measurement range of between -20°C to 270°C (-4° to 518°F). With back light, auto power 'OFF' and low power indicator, and a carry case. Requires 3 x AAA batteries (included).

Specifications for Infrared & Probe Thermometer
  • Battery Type
    AAA
  • Ingress Protection Rating (IP Rating)
    IP40
  • Includes
    Carry Case
    AAA Batteries (3)
  • Additional Features
    Low Power Indicator
    Back Light
    auto power 'OFF
  • MFR Part No.
    VA6512

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome