Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Funnels
Funnel Polypropylene 62.5mm dia PK10
By Eisco
Order Code:
ZT1262284S
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 - 9
£9.59
4%
10 - 19
£9.19
8%
20 - 49
£8.79
12%
50 +
£8.39
16%
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
9.99
https://www.zoro.co.uk/shop/laboratory-equipment/funnels/funnel-polypropylene-62-5mm-dia-pk10/p/ZT1262284S
Add to quotation
View all Funnels
Description
Funnel Poly 62.5mm dia
Tags:
#BulkDiscount
Specifications
Specifications for Funnel Polypropylene 62.5mm dia PK10
Pack Size
10
Product Code
EDU742
Product Type
Plastic Funnels
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome