Azlon Jug PP 100ml Moulded Graduations PK5

Azlon Jug PP 100ml Moulded Graduations PK5

Order Code: ZT1264949S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.195%
10 +£14.3910%


Description

Azlon Jug PP 100ml Moulded Graduations

Specifications for Azlon Jug PP 100ml Moulded Graduations PK5
  • Material
    Polypropylene
  • Product Code
    JUG1128
  • Pack Size
    5
  • Colour
    Transparent
  • Graduations
    10ml
  • Capacity
    100ml
  • Graduation Type
    Moulded
  • Product Type
    Lab Jugs
  • Size
    5
  • Dimensions (Diameter x H)
    61 x 72mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome