Jug 50ml Polypropylene Graduated PK5

Jug 50ml Polypropylene Graduated PK5

Order Code: ZT1265008S

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 +£15.976%


Description

Jug 50ml Polypropylene Graduated

Specifications for Jug 50ml Polypropylene Graduated PK5
  • Material
    Polypropylene
  • Pack Size
    5
  • Product Code
    JUG1096
  • Colour
    Transparent
  • Capacity
    50ml
  • Graduations
    10ml
  • Graduation Type
    Printed - Blue
  • Product Type
    Lab Jugs
  • Size
    5
  • Dimensions (Diameter x H)
    45 x 68mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome