Measuring Jug Graduated Polypropylene - 2L

Measuring Jug Graduated Polypropylene - 2L

Order Code: ZT5538038S

£5.29 Inc VAT (20%)
£6.2915.5% off


Description

Pour measure and store with the 2 litre Wham Cuisine polypropylene measuring jug. Perfect for fridge or freezers the jug makes it easy to dispense liquids thanks to its large ergonomic handle and specially-designed pouring spout. The durable construction also makes the jug suitable for microwave use too so you can quickly defrost or heat up the contents without having to change container. For further convenience the measuring jug is dishwasher safe - helping to save time cleaning up once it's empty. And once it's clean you can stack multiple jugs together saving storage space. Product features Dimensions 160(H) x 160(W) x 230(D)mm Material Polypropylene Weight 110g Colour Clear Generous 2 litre capacity Freezer safe - store food for longer Microwave safe - cook and reheat without having to change container Time-saving design - dishwasher safe BPA free

See full description
Specifications for Measuring Jug Graduated Polypropylene - 2L
  • Colour
    Transparent
  • Material
    Polypropylene
  • Capacity
    2L
  • Product Type
    Measuring Jug

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome