Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Baths & Circulators
Lab Bath Accessories & Supplies
Flask Clips 3000ml - BAT7256
By Clifton
Order Code:
ZT2902638S
£84.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£84.99
0%
5 +
£81.59
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
84.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-bath-accessories-and-supplies/flask-clips-3000ml-bat7256/p/ZT2902638S
Add to quotation
View all Lab Bath Accessories & Supplies
Description
CLIFTON Flask Clips 3000ml BAT7256
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Flask Clips 3000ml - BAT7256
Product Code
BAT7256
Pack Size
Each
Product Type
Bath Accessories
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome