Laboratory Chemical Storage Cupboard, 1 Door, Tall, 3 Shelves, With Vision Panel, Grey

Laboratory Chemical Storage Cupboard, 1 Door, Tall, 3 Shelves, With Vision Panel, Grey

Order Code: ZT2715949S

£2,199.99 Inc VAT (20%)


Description

Laboratory chemical storage cupboard, 1 door, tall, 3 shelves, with vision panel, grey. Supplied = assembled. External width = 545 mm. External height = 1950 mm. External depth = 520 mm. Material = sheet steel. Body colour = charcoal RAL 7016. Door colour = light grey RAL 7035. Number of doors = 1 pcs. Max. shelf load = 50 kg. Number of shelves = 3 pcs. Model = with vision panel doors. Shelf material = sheet steel, galvanised. Finish = powder coated. Number of base sumps = 1 pcs. For regulation compliant storage of water hazardous and poisonous substances in laboratories Wide range of models with different fittings for individual requirements. Adjusting device for levelling on uneven flooring. Ventilation grid near the base for optimum natural ventilation. Prepared for connection to a forced ventilation unit. Without hazardous goods storage box. Made of quality sheet steel with robust, textured powder coating. Body in charcoal RAL 7016. Interior fittings: 3 shelves. Zinc plated shelves height adjustable in increments of 25 mm. Max. load 50 kg. Cupboards with one zinc plated base sump tray. Please enquire about additional versions, such as those with folding doors, StawaR type base sumps, ventilation kits etc.

See full description
0 Variants available
 
Product Name
Price
0 Variants available

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome