Laboratory Wall Mounted Cupboard, 1 Hinged Door, WxDxH 600 X 400 X 750mm

Laboratory Wall Mounted Cupboard, 1 Hinged Door, WxDxH 600 X 400 X 750mm

Order Code: ZT2740462S

£919.99 Inc VAT (20%)


Description

Laboratory wall mounted cupboard, 1 hinged door, WxDxH 600 x 400 x 750 mm. Supplied = assembled. Height = 750 mm. Width = 600 mm. Depth = 400 mm. Material = melamine coated panel. Door type = 1 hinged door. Colour = light grey RAL 7035. Laboratory cupboard fittings = 1 shelf. Number of doors = 1 pcs. Number of shelves = 1 pcs. Weight = 28 kg. Product type = wall mounted cupboards. Hinged doors with PP edging all round (3 mm) and 1 stainless steel bar handle each. Integrated cylinder lock as an option. Please include with your order - cannot be fitted at a later stage. Single door cupboards feature a door which is hinged on the left. Can also be supplied with hinge on the right on request. Supplied fully assembled.

See full description
Specifications for Laboratory Wall Mounted Cupboard, 1 Hinged Door, WxDxH 600 X 400 X 750mm
  • Colour
    Light Blue
  • Product Type
    Wall Mounted Cupboards
  • Supplied
    Assembled
  • Material
    Melamine Coated Panel
  • Height
    750mm
  • Width
    600mm
  • Weight
    28kg
  • Laboratory Cupboard Fittings
    1 Shelf
  • Number of Shelves
    1
  • Door Type
    1 Hinged Door
  • Number of Doors
    1
  • Depth
    400mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome