PE Environmental Cupboard, 2-door, Zinc Plated Shelves

PE Environmental Cupboard, 2-door, Zinc Plated Shelves

Order Code: ZT2720268S

£2,699.99 Inc VAT (20%)


Description

PE environmental cupboard, 2-door, zinc plated shelves. Supplied = flat pack. External width = 1200 mm. External height = 1990 mm. External depth = 600 mm. Material = polyethylene. Body colour = grey. Door colour = blue. Number of doors = 2 pcs. Door type = 2 hinged doors. Max. shelf load = 50 kg. Number of shelves = 4 pcs. Shelf material = zinc plated. Lock type = security lock. Number of base sumps = 1 pcs. For regulation compliant storage of aggressive water hazardous and poisonous liquids in work rooms. Robust construction made of highly resistant polyethylene. With integrated, leak-proof base sump tray. Prepared for connection to a forced ventilation unit. Grey body, blue doors. Lockable with security lock. Interior fittings 4 shelves, max. load 50 kg each (distributed load) Height adjustable in 210 mm increments. Including hazardous substances stickers (GHS) ''corrosive'' and ''environment''. Hazardous substances stickers (GHS) : ''corrosive'' and ''environment'' included. Please enquire about suitable ventilation kits.

See full description
Specifications for PE Environmental Cupboard, 2-door, Zinc Plated Shelves
  • Lock Type
    Security Lock
  • Cabinet Door Type
    2 Hinged Doors
  • Number of Doors
    2
  • Material
    Polyethylene
  • No. of Base Sumps
    1
  • Door Colour
    Blue
  • Body Colour
    Grey
  • Number of Shelves
    4
  • Supplied
    Flat Pack
  • Door Type
    2 Hinged Doors
  • External Width
    1200mm
  • External Depth
    600mm
  • External Height
    1990mm
  • Shelf Material
    Zinc Plated
  • Shelf Capacity
    50kg
  • Number of Base Sumps
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome