Solid Hero Hard Water Dishwash Detergent 4X4.5kg

Solid Hero Hard Water Dishwash Detergent 4X4.5kg

Order Code: ZT2426869S

£599.99 Inc VAT (20%)

Currently unavailable

Description

Solid Shield is a highly concentrated warewashing solid for soft and medium hard water with excellent stain removing abilities in soft water.


Solid Shield offers maximum cleaning performance in soft water conditions. This dishwashing detergent is particularly effective in removing starch.


The Defoam 2010 technology prevents foaming and ensures full mechanical action to provide sparkling clean results.


The 4,5kg Solid Capsule in combination with the Ecoplus Future dosing unit creates the highest operational safety level possible.


One pass cleaning saves time and money. The crushable Foldaway Pack reduces waste volume, disposal fees and transportation and thus protects our
environment


This dishwashing detergent is for use with an Ecolab dispensing unit, Ecoplus Future.


Your Ecolab specialist will adjust the dosing system for your specific cleaning needs.


The Solid system offers you powerful cleaning with improved safety over liquids.


Automatic dispensing provides proper dilution and controlled costs.


Out-of-product alarm alerts you when to add more.


With concentrated solid formulations that are easy to handle and drop in.


Please speak to us if you want to know more about how using this system can save you money and protect your employees, or to organise an on-site survey.

See full description
Specifications for Solid Hero Hard Water Dishwash Detergent 4X4.5kg
  • Colour
    Warewash
  • Material
    Hard Water
  • Size
    4.5kg
  • Product Type
    Dishwash Detergent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome