Black Enamel Dish 14cm

Black Enamel Dish 14cm

Order Code: ZT5588010SCopy

Qty of 6 for
£86.34 Inc VAT (20%)
£14.39 each
QuantityPriceDiscount
1 - 59£14.390%
60 - 119£13.814%
120 +£13.248%

This product must be ordered in multiples of 6

Description

GenWare Enamel Dishes are great for presenting food to your customers. The vitreous, double coated enamel resists stains and scratches and improves product durability.
•Temperature range: -10 to 270C 14 x 3.8cm (Dia x H) - 36cl/12.5oz

Specifications for Black Enamel Dish 14cm
  • Height
    3.8cm
  • Diameter
    14cm
  • Capacity
    36cl/12.5oz
  • Colour
    Black
  • Material
    Enamel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome