Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Lab Dishes
Petri dish 100 x 15mm (Diam x H) with Labelled Grid, Sterile, 110mL PK500
By Simport
Order Code:
ZT1252847S
£499.99
Inc VAT (20%)
£599.99
16.5% off
1
Add to basket
Get it by
Thu, 20th Mar
In Stock
GBP
499.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-dishes/petri-dish-100-x-15mm-diam-x-h-with-labelled-grid-sterile-110ml-pk500/p/ZT1252847S
Add to quotation
View all Lab Dishes
Description
Petri dish 100x100x15 with grid
Tags:
#ReducedPrice
Specifications
Specifications for Petri dish 100 x 15mm (Diam x H) with Labelled Grid, Sterile, 110mL PK500
Sterility
Sterile
Product Code
D210-16
Pack Size
500
Shape
Square
Material
Polystyrene
Vents
4
Pack Quantity
500
Product Type
Petri Dishes
Width
90mm
Size
500
Height
15mm
Compartments
1