SLS Select Petri Dish 90mm single vent PK500
0
1
2

SLS Select Petri Dish 90mm single vent PK500

Order Code: ZT1274399S

£112.99 Inc VAT (20%)
£129.9913% off


Description

SLS Select Petri Dish 90mm single vent

Specifications for SLS Select Petri Dish 90mm single vent PK500
  • Sterility
    Aseptically Manufactured
  • Pack Size
    500
  • Product Code
    SLS2000
  • Shape
    Round
  • Material
    Polystyrene
  • Vents
    1
  • Pack Quantity
    500
  • Product Type
    Petri Dishes
  • Compartments
    1
  • Size
    500
  • Width
    90mm
  • Height
    15mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome