Cryobox for Cryotubes 2 mL Purple Colour

Cryobox for Cryotubes 2 mL Purple Colour

Order Code: ZT2919195S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

Cryobox for cryotubes 2 mL purple colour DD139734

Specifications for Cryobox for Cryotubes 2 mL Purple Colour
  • Product Code
    DD139734
  • Pack Size
    Each
  • Colour
    Purple
  • Material
    Polypropylene
  • Product Type
    Cryoboxes
  • Type
    Boxes, divided
  • Minimum Temperature
    90°C
  • Size
    Each
  • Dimensions (W x D x H)
    130 x 130 x 50mm
  • Tube Capacity
    81
  • Array
    9 x 9
  • For Tubes
    2ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome