Cryobox With Clear Lid 45mm High for 81 Cryotubes - Yellow X10 - Pack of 10

Cryobox With Clear Lid 45mm High for 81 Cryotubes - Yellow X10 - Pack of 10

Order Code: ZT2918894S

£102.99 Inc VAT (20%)


Description

Cryobox With Clear Lid 45mm High For 81 Cryotubes - Yellow X10 DD139692P

Specifications for Cryobox With Clear Lid 45mm High for 81 Cryotubes - Yellow X10 - Pack of 10
  • Product Code
    DD139692P
  • Pack Size
    10
  • Colour
    Yellow
  • Material
    Polypropylene
  • Product Type
    Cryoboxes
  • Type
    Boxes, divided
  • Minimum Temperature
    90°C
  • Dimensions (W x D x H)
    130 x 130 x 45mm
  • Array
    9 x 9
  • Tube Capacity
    81
  • Size
    10
  • For Tubes
    2ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome