Agani Needle g 27 0.4 x 19mm - Pack of 100

Order Code: ZT2918006S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.394%
10 - 19£13.798%
20 +£13.1912%


Description

Agani needle G 27 0.4 x 19mm DD050100B

Specifications for Agani Needle g 27 0.4 x 19mm - Pack of 100
  • Product Code
    DD050100B
  • Pack Size
    100
  • Pack Quantity
    100
  • Product Type
    Needles
  • Length
    19mm
  • Gauge
    27
  • Size
    100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome