Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Lab Utensils
Lab Needles & Syringes
Needle Braun 21g x 120mm - Pack of 100
Order Code:
ZT2840423S
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.55
4%
10 - 19
£10.11
8%
20 +
£9.67
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
10.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-needles-and-syringes/needle-braun-21g-x-120mm-pack-of-100/p/ZT2840423S
Add to quotation
View all Lab Needles & Syringes
Description
Needle Braun 21g x 120mm 4665643
Tags:
#BulkDiscount
Specifications
Specifications for Needle Braun 21g x 120mm - Pack of 100
Pack Size
100
Product Code
4665643
Pack Quantity
100
Product Type
Needles
Gauge
21
Length
120mm
Size
100