Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Lab Utensils
Lab Needles & Syringes
Syringe 10ml All Glass Luer
Order Code:
ZT3050262S
£14.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£14.99
0%
5 - 9
£14.39
4%
10 - 19
£13.79
8%
20 +
£13.19
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
14.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-needles-and-syringes/syringe-10ml-all-glass-luer/p/ZT3050262S
Add to quotation
View all Lab Needles & Syringes
Description
Syringe 10ml All Glass Luer SYR2068
Tags:
#BulkDiscount
Specifications
Specifications for Syringe 10ml All Glass Luer
Pack Size
Each
Product Code
SYR2068
Product Type
Glass Syringes