Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Lab Utensils
Lab Needles & Syringes
Syringe 1ml All Glass Luer
Order Code:
ZT3050361S
£13.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.99
0%
5 - 9
£13.43
4%
10 - 19
£12.87
8%
20 +
£12.31
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
13.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-needles-and-syringes/syringe-1ml-all-glass-luer/p/ZT3050361S
Add to quotation
View all Lab Needles & Syringes
Description
Syringe 1ml All Glass Luer SYR2062
Tags:
#BulkDiscount
Specifications
Specifications for Syringe 1ml All Glass Luer
Product Code
SYR2062
Pack Size
Each
Product Type
Glass Syringes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome