Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Lab Utensils
Lab Needles & Syringes
Syringe 700 Series Cemented Needle - Volume 500 L Needle Size 22 GA
By Merck
Order Code:
ZT2830078S
£179.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
179.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-needles-and-syringes/syringe-700-series-cemented-needle-volume-500-l-needle-size-22-ga/p/ZT2830078S
Add to quotation
View all Lab Needles & Syringes
Description
MERCK THIRD PARTY ® syringe 700 series cemented needle - volume 500 µL needle size 22 ga 20739
Specifications
Specifications for Syringe 700 Series Cemented Needle - Volume 500 L Needle Size 22 GA
Pack Size
Each
Product Code
20739
Product Type
Syringes & Vials
Material
stainless steel needle (point style 2)
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome