Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Lab Utensils
Lab Needles & Syringes
Syringe 701N 10Ul PT 3 EA
By Merck
Order Code:
ZT2829497S
£69.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£69.99
0%
5 +
£67.19
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-needles-and-syringes/syringe-701n-10ul-pt-3-ea/p/ZT2829497S
Add to quotation
View all Lab Needles & Syringes
Description
MERCK THIRD PARTY Syringe 701N 10Ul Pt 3 Ea 20682
Tags:
#BulkDiscount
Specifications
Specifications for Syringe 701N 10Ul PT 3 EA
Product Code
20682
Pack Size
Each
Product Type
Syringes & Vials
Material
stainless steel needle (point style 3)
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome