Lime-a-way Extra Limescale Remover 2 x 5 Litre

Order Code: ZT2620172S

£219.99 Inc VAT (20%)


Description

Ecolab Lime-A-Way Extra Limescale Remover is a heavy duty delimer manufactured by Ecolab for use in glasswashers and dishwashers. Lime build up in commercial dishmachines reduces washing and rinse efficiency and increases energy costs. Regular use of Lime-A-Way Extra according to manufacturer's instructions maintains optimum efficiency. This concentrated, acidic formulation lifts even the heaviest lime scale deposits and regular use in hard water areas, maintains maximum efficiency of dishmachines. Ecolab Lime-A-Way Extra is suitable for deliming commercial dishmachines. The odourless formulation is pleasant to use, but should not be used on copper, zinc alloys and porous enamel or marble surfaces. Ecolab Lime-A-Way Extra Limescale Remover is sold in cases of 2 bottles of 5ltr liquid.Ecolab Lime-A-Way Extra Limescale Remover features:- Lime-A-Way Extra is a heavy duty delimer for use in glasswashers and dishwashers.- Lime build up in commercial dishmachines reduces washing and rinse efficiency and increases energy costs.- Regular use of Lime-A-Way Extra according to manufacturer's instructions maintains optimum efficiency.- This concentrated, acidic formulation lifts even the heaviest lime scale deposits and regular use in hard water areas, maintains maximum efficiency of dishmachines.- Lime-A-Way Extra is suitable for deliming commercial dishmachines.- The odourless formulation is pleasant to use, but should NOT be used on copper, zinc alloys and porous enamel or marble surfaces.

See full description
Specifications for Lime-a-way Extra Limescale Remover 2 x 5 Litre
  • Product Type
    Catering Descaler
  • Application
    Equipment
  • Colour
    Cleaner
  • Size
    5L
  • Material
    Equipment

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome