Laboratory Wall Mounted Shelf Unit, 1 Shelf, WxDxH 600 X 381 X 750mm

Order Code: ZT2740480S

£719.99 Inc VAT (20%)


Description

Laboratory wall mounted shelf unit, 1 shelf, WxDxH 600 x 381 x 750 mm. Supplied = assembled. Height = 750 mm. Width = 600 mm. Depth = 381 mm. Material = melamine coated panel. Colour = light grey RAL 7035. Laboratory cupboard fittings = 1 shelf. Number of shelves = 1 pcs. Weight = 67 kg. Product type = wall mounted cupboards. Rows of holes on the inside for easy, individual height adjustment of the shelf. Sturdy, space saving wall mounted shelf units made of high quality, easy care melamine coated worktop (19 mm) With PP edging all round (3 mm) Light grey. Supplied fully assembled.

See full description
Specifications for Laboratory Wall Mounted Shelf Unit, 1 Shelf, WxDxH 600 X 381 X 750mm
  • Colour
    Light Blue
  • Product Type
    Wall Mounted Cupboards
  • Material
    Melamine Coated Panel
  • Supplied
    Assembled
  • Weight
    67kg
  • Width
    600mm
  • Laboratory Cupboard Fittings
    1 Shelf
  • Number of Shelves
    1
  • Depth
    381mm
  • Height
    750mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome