Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Lab Utensils
Lab Tongs & Forceps
Crucible Tong 13in Stainless Steel
Order Code:
ZT2910928S
£12.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.99
0%
5 - 9
£12.47
4%
10 - 19
£11.95
8%
20 +
£11.43
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
12.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-tongs-and-forceps/crucible-tong-13in-stainless-steel/p/ZT2910928S
Add to quotation
View all Lab Tongs & Forceps
Description
Crucible Tong 13in S/Steel CH0732A
Tags:
#BulkDiscount
Specifications
Specifications for Crucible Tong 13in Stainless Steel
Pack Size
Each
Product Code
CH0732A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome