Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Lab Utensils
Lab Tongs & Forceps
Forceps Artery Bulldog 25mm Curved
Order Code:
ZT2961910S
£22.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£22.99
0%
5 - 9
£22.07
4%
10 - 19
£21.15
8%
20 +
£20.23
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
22.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-tongs-and-forceps/forceps-artery-bulldog-25mm-curved/p/ZT2961910S
Add to quotation
View all Lab Tongs & Forceps
Description
Forceps Artery Bulldog 25mm Curved INS4206
Tags:
#BulkDiscount
Specifications
Specifications for Forceps Artery Bulldog 25mm Curved
Pack Size
Each
Product Code
INS4206
Product Type
Forceps and Tweezers
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome