Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Lab Utensils
Lab Tongs & Forceps
Forceps Artery Bulldog 50mm Straight
Order Code:
ZT2961875S
£21.99
Inc VAT (20%)
£22.99
4% off
Quantity
Price
Discount
1 - 4
£21.99
0%
5 - 9
£21.11
4%
10 - 19
£20.23
8%
20 +
£19.35
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
21.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-tongs-and-forceps/forceps-artery-bulldog-50mm-straight/p/ZT2961875S
Add to quotation
View all Lab Tongs & Forceps
Description
Forceps Artery Bulldog 50mm Straight INS4204
Tags:
#BulkDiscount
Specifications
Specifications for Forceps Artery Bulldog 50mm Straight
Product Code
INS4204
Pack Size
Each
Product Type
Forceps and Tweezers
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome