Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Lab Utensils
Lab Tongs & Forceps
Forceps Dissect 125mm Fine Curved
Order Code:
ZT2962123S
£6.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.99
0%
5 - 9
£6.71
4%
10 - 19
£6.43
8%
20 - 49
£6.15
12%
50 +
£5.87
16%
1
Add to basket
Get it in
3-7
working days
Available
GBP
6.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-tongs-and-forceps/forceps-dissect-125mm-fine-curved/p/ZT2962123S
Add to quotation
View all Lab Tongs & Forceps
Description
Forceps Dissect 125mm Fine Curved INS4292
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Forceps Dissect 125mm Fine Curved
Pack Size
Each
Product Code
INS4292
Product Type
Forceps and Tweezers
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome