Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Lab Utensils
Lab Tongs & Forceps
Forceps Tissue Bonney 1in2 175mm
Order Code:
ZT2962234S
£19.99
Inc VAT (20%)
£20.99
4.5% off
Quantity
Price
Discount
1 - 4
£19.99
0%
5 - 9
£19.19
4%
10 - 19
£18.39
8%
20 +
£17.59
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-tongs-and-forceps/forceps-tissue-bonney-1in2-175mm/p/ZT2962234S
Add to quotation
View all Lab Tongs & Forceps
Description
Forceps Tissue Bonney 1in2 175mm INS4440
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Forceps Tissue Bonney 1in2 175mm
Product Code
INS4440
Pack Size
Each
Product Type
Forceps and Tweezers
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome