Pharmacy Underbench Fridge

Pharmacy Underbench Fridge

Order Code: ZT2977606S

£2,299.99 Inc VAT (20%)


Description

LIEBHERR Pharmacy Underbench Fridge MKUV15610

Specifications for Pharmacy Underbench Fridge
  • Pack Size
    Each
  • Product Code
    MKUV15610
  • Capacity
    142L
  • Type
    Underbench
  • Temperature Range
    +2 to +8°C
  • Product Type
    Under Bench Refrigerators
  • Weight
    39kg
  • Dimensions (W x D x H)
    601 x 618 x 820mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome