Copper (Ii) Sulfate Pentahydrate. 98+%

Copper (Ii) Sulfate Pentahydrate. 98+%

Order Code: ZT2833283S

£1,799.99 Inc VAT (20%)


Description

SIGMA ALDRICH Copper(Ii) Sulfate Pentahydrate. 98+%. 209198-12KGSIG

Specifications for Copper (Ii) Sulfate Pentahydrate. 98+%
  • Product Code
    209198-12KGSIG
  • Pack Size
    Each
  • Form
    Crystals
  • Hazard Class
    9
  • Vapor Pressure
    7.3 mmHg (25°C)
  • Anion Traces
    Chloride (Cl-), ≤0.001%
  • UN Number
    3077
  • Quality Level
    200
  • Grade
    ACS Reagent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome