Mediaclave 30L - I136055
0
1
2
3

Mediaclave 30L - I136055

Order Code: ZT2960247S

£60,999.99 Inc VAT (20%)


Description

INTEGRA Mediaclave 30L I136055

Specifications for Mediaclave 30L - I136055
  • Pack Size
    Each
  • Product Code
    I136055
  • Product Type
    Mediaclaves
  • Capacity
    30L
  • Dimensions (W x D x H)
    550 x 640 x 1040mm
  • Weight
    85kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome