Cylinder 25ml Hex Foot Spouted PK2

Order Code: ZT1255726S

£43.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£43.990%
5 - 9£42.234%
10 +£40.478%


Description

Cylinder 25ml Hex Foot Spouted

Specifications for Cylinder 25ml Hex Foot Spouted PK2
  • Material
    Glass
  • Pack Size
    2
  • Product Code
    CRC204
  • Class
    B
  • Graduation Type
    Printed - Blue
  • Capacity
    25ml
  • Graduations
    0.5ml
  • Base Type
    Hexagonal
  • Pack Quantity
    2
  • Product Type
    Measuring Cylinders
  • Size
    2
  • Spout
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome