Pmp Graduated Cylinder Class A 50 mL - Pack of 2

Order Code: ZT2921491S

£51.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£51.990%
5 +£49.395%


Description

PMP graduated cylinder class A 50 mL DD68767

Specifications for Pmp Graduated Cylinder Class A 50 mL - Pack of 2
  • Pack Size
    2
  • Product Code
    DD68767
  • Material
    Polymethylpentene
  • Graduation Type
    Printed - Blue
  • Pack Quantity
    2
  • Graduations
    1ml
  • Capacity
    50ml
  • Class
    A
  • Base Type
    Hexagonal
  • Product Type
    Measuring Cylinders
  • Spout
    Yes
  • Size
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome