Fine Test Sieves SS Frame Pore Size 75 Um Test Sieve #200 SS Frame With SS Wire 2in H x 8in Diam

Order Code: ZT3067572S

£163.99 Inc VAT (20%)
£169.993.5% off


Description

MERCK THIRD PARTY Fine test sieves ss frame pore size 75 um test sieve #200 ss frame with ss wire 2in h x 8in diam. Z400157-1EA

Specifications for Fine Test Sieves SS Frame Pore Size 75 Um Test Sieve #200 SS Frame With SS Wire 2in H x 8in Diam
  • Pack Size
    Each
  • Product Code
    Z400157-1EA
  • Material
    Stainless Steel
  • Pack Quantity
    1
  • Mesh
    0.075mm
  • Size (Diameter x Height)
    200 x 50mm
  • Product Type
    Sieves
  • Size
    Each
  • Pore Size
    75µm
  • Particle Size
    200 Mesh
  • Dimensions (Diameter x H)
    200 x 50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome