Moular Sieve Adsorbent

Moular Sieve Adsorbent

Order Code: ZT2832737S

£139.99 Inc VAT (20%)


Description

SUPELCO Moular Sieve Adsorbent 20301

Specifications for Moular Sieve Adsorbent
  • Product Code
    20301
  • Pack Size
    Each
  • Form
    Solid
  • Product Type
    GC Accessories
  • CAS Number
    1344-01-0
  • Particle Size
    45-60 Mesh
  • Matrix
    Molecular Sieve 5A
  • Quality Level
    100
  • Agency
    USP/NF Nitrogen

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome