Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Lab Filters & Sieves
Sieves
Sieve 125 Micron Woven Wire Stainless Steel Mesh to ISO 3310 200mm Diameter SV514
Order Code:
ZT3041100S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/laboratory-equipment/sieves/sieve-125-micron-woven-wire-stainless-steel-mesh-to-iso-3310-200mm-diameter-sv514/p/ZT3041100S
Add to quotation
View all Sieves
Description
Sieve 125 micron woven wire stainless steel mesh to ISO 3310 200mm Dia. SV514 SIE1056
Specifications
Technical Information
Specifications for Sieve 125 Micron Woven Wire Stainless Steel Mesh to ISO 3310 200mm Diameter SV514
Pack Size
Each
Product Code
SIE1056
Material
Stainless Steel
Mesh
0.125mm
Pack Quantity
1
Size (Diameter x Height)
200 x 50mm
Product Type
Sieves
Size
Each
Dimensions (Diameter x H)
200 x 50mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome