Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Lab Filters & Sieves
Sieves
Sieve 180 Micron Woven Wire Stainless Steel Mesh to ISO 3310 200mm Diameter SV518
Order Code:
ZT3041052S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/laboratory-equipment/sieves/sieve-180-micron-woven-wire-stainless-steel-mesh-to-iso-3310-200mm-diameter-sv518/p/ZT3041052S
Add to quotation
View all Sieves
Description
Sieve 180 micron woven wire stainless steel mesh to ISO 3310 200mm Dia. SV518 SIE1052
Specifications
Technical Information
Specifications for Sieve 180 Micron Woven Wire Stainless Steel Mesh to ISO 3310 200mm Diameter SV518
Product Code
SIE1052
Pack Size
Each
Material
Stainless Steel
Pack Quantity
1
Mesh
0.18mm
Size (Diameter x Height)
200 x 50mm
Product Type
Sieves
Size
Each
Dimensions (Diameter x H)
200 x 50mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome