Sieve 53 Micron Woven Wire Stainless Steel Mesh to ISO 3310 200mm Diameter SV504

Sieve 53 Micron Woven Wire Stainless Steel Mesh to ISO 3310 200mm Diameter SV504

Order Code: ZT3041164S

£139.99 Inc VAT (20%)


Description

Sieve 53 micron woven wire stainless steel mesh to ISO 3310 200mm Dia. SV504 SIE1066

Specifications for Sieve 53 Micron Woven Wire Stainless Steel Mesh to ISO 3310 200mm Diameter SV504
  • Pack Size
    Each
  • Product Code
    SIE1066
  • Material
    Stainless Steel
  • Pack Quantity
    1
  • Mesh
    0.053mm
  • Size (Diameter x Height)
    200 x 50mm
  • Product Type
    Sieves
  • Size
    Each
  • Dimensions (Diameter x H)
    200 x 50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome